Apply to be a TradeMaster!
Main product image of 12" Polymer Coated Braided Toilet Adapter (1/2" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Polymer Coated Braided Toilet Adapter (1/2" Compression x 7/8" Ballcock)

SKU:
B3-12DL-F
Rating:
(0)
Q&A:
(0)
12" Polymer Coated Braided Toilet Adapter (1/2" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.88 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
PVC Coated Polyester Yarn

Description

–
12" Polymer Coated Braided Toilet Adapter (1/2" Compr. x 7/8" Ballcock)

Specs

–
Application:

Toilet

Size:

1/2" x 7/8"

Type:

Braided

Flexible

Connection Type:

Compression x Ballcock

Material:

PVC

Finish:

PVC Coated Polyester Yarn

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy