Apply to be a TradeMaster!
Main product image of 16" Polymer Coated Braided Hose Toilet Adapter (1/2" FIP x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

16" Polymer Coated Braided Hose Toilet Adapter (1/2" FIP x 7/8" Ballcock)

SKU:
B8-16DL-F
Rating:
(0)
Q&A:
(0)
16" Polymer Coated Braided Hose Toilet Adapter (1/2" FIP x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$8.35 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
FIP x Ballcock Connection
Product Highlight: Temperature Range (F)
40°F to 140°F
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
16" Toilet Adapter (1/2" FIP x 7/8" Ballcock)

Use: For use in potable water distribution systems in accessible locations only

Design Features:
  • Engineered polymer braided fibers bend freely without kinking or crimping
  • Reinforced PVC inner hose ensures durability
  • Rubber washers provide a large pliable sealing surface and ensure a long lasting water-tight connection
  • Long wing nuts allow for quick connection and ensure dependable thread engagement
  • 8-sided pneumatic crimp provides greater dependability for reliable nut-to-hose connections

Specs

–
Connection Type:

FIP x Ballcock

Application:

Faucet

Material:

PVC

Length (Inches):

16"

Type:

Braided

Flexible

Temperature Range (F):

40°F to 140°F

Max Pressure (PSI):

125

Size:

1/2" x 7/8"

Finish:

PVC Coated Polyester Yarn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy