Apply to be a TradeMaster!
Main product image of 3-1/2" Garbage Disposal Flange (Stainless Steel)
Magnifying glass
Hover image to zoom

3-1/2" Garbage Disposal Flange (Stainless Steel)

SKU:
BC7125-SS
Rating:
(0)
Q&A:
(0)
3-1/2" Garbage Disposal Flange (Stainless Steel)
Magnifying glass
Hover image to zoom
$20.66 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel

Description

BrassCraft 3-1/2" Garbage Disposal Flange is constructed of brass for durability and lasting performance. Attractive Stainless Steel finish is a perfect complement to Kitchen decor. Fits InSinkerator, KitchenAid, Emerson, Kenmore, and Grainger garbage disposals.

  • 3-1/2" garbage disposal flange
  • Durable brass construction
  • Use with InSinkerator, KitchenAid, Emerson, Kenmore, and Grainger garbage disposals
  • Stainless Steel finish

Specs

Size:

3-1/2"

Material:

Brass

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy