Apply to be a TradeMaster!
Main product image of 4-1/4" O.D. Shower Strainer (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

4-1/4" O.D. Shower Strainer (Oil Rubbed Bronze)

SKU:
BC7225-BZ
Rating:
(0)
Q&A:
(0)
4-1/4" O.D. Shower Strainer (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$19.40 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
BrassCraft 4-1/4" Shower Drain Strainer in Oil Rubbed Bronze finish. Features four prongs that snap shower drain into place. Prongs on a 2-7/8 in. center. Fits Casper shower drains.

  • 4-1/4" shower drain strainer
  • Four prongs snap shower drain into place
  • Fits Casper shower drains
  • Prongs on a 2-7/8 in. center
  • Oil rubbed bronze finish

Specs

–
Size:

4-1/2"

Material:

Brass

Finish:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy