Apply to be a TradeMaster!
Main product image of 12" Polymer Coated Braided Hose Toilet Adapter (3/8" Flare x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Polymer Coated Braided Hose Toilet Adapter (3/8" Flare x 7/8" Ballcock)

SKU:
BF1-12DL-F
Rating:
(0)
Q&A:
(0)
12" Polymer Coated Braided Hose Toilet Adapter (3/8" Flare x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$6.35 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Temperature Range (F)
40°F to 140°F
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
PVC Coated Polyester Yarn

Description

–
BrassCraft Speedi Plumb PLUS 3/8 in. Flare inlet x 7/8 in. Ballcock Nut outlet x 12 in. length flexible braided polymer water connector is corrosion resistant inside and out. Used to connect the water supply to your toilet, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping. Connection to toilet features hand-tighten wing-nut for quick and easy installation.

  • 12" length connector with 3/8 in. flare connection to water shut-off valve
  • Connects to standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for quick and easy connection
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • 8-sided pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • Temperature rating: 40° to 140° F, intermittent to 180° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.6/CSA B125.6
  • Designed, machined and assembled in the USA

Specs

–
Material:

PVC

Application:

Toilet

Temperature Range (F):

40°F to 140°F

Type:

Braided

Flexible

Max Pressure (PSI):

125

Size:

3/8" x 7/8"

Finish:

PVC Coated Polyester Yarn

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy