Apply to be a TradeMaster!
Main product image of 1/2" IPS Chrome-Plated Cast Brass Escutcheon w/ Set Screw, CB647-C
Magnifying glass
Hover image to zoom

1/2" IPS Chrome-Plated Cast Brass Escutcheon w/ Set Screw, CB647-C

SKU:
CB647-C
Rating:
(0)
Q&A:
(0)
1/2" IPS Chrome-Plated Cast Brass Escutcheon w/ Set Screw, CB647-C
Magnifying glass
Hover image to zoom
$21.63 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" IPS
Product Highlight: Material
Cast Brass

Description

–
  • Finish: Chrome-Plated
  • Material: Cast Brass
  • Includes Escutcheon and Set Screw
  • Specs

    –
    Finish:

    Chrome

    Size:

    1/2" IPS

    Material:

    Cast Brass

    Application:

    Plumbing

    Product Type:

    Escutcheon

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy