Shop Limited Time Deals
Main product image of 17" Copper Faucet Riser (3/8" x 3/8" O.D. Compression)
Magnifying glass
Hover image to zoom

17" Copper Faucet Riser (3/8" x 3/8" O.D. Compression)

SKU:
F1-17C-C
Rating:
(0)
Q&A:
(0)
17" Copper Faucet Riser (3/8" x 3/8" O.D. Compression)
Magnifying glass
Hover image to zoom
F1-17C-C has been discontinued
Discontinued February 9, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
17" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
Chrome Plated

Description

BrassCraft 3/8 in. O.D. tube copper riser for faucet installations features a rubber washer and brass ring for an assured connection to your faucet. Riser can be cut-to-length for flexible fit with a clean, professional appearance. For use in water distribution systems in accessible locations only.

Features:
  • Copper tube
  • 3/8 in. O.D. Compression
  • For use in potable water distribution systems in accessible locations only
  • Rubber washer with brass friction ring nosepiece
  • Cut-to-length for flexible fit and clean, professional appearance
  • Chrome
  • Temperature rating: 40° to 180°F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

Application:

Faucet

Connection Type:

OD Tube

Size:

3/8" x 3/8"

Material:

Copper

Finish:

Chrome Plated

Length (Inches):

17"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm