Apply to be a TradeMaster!
Main product image of 5/8" OD Comp x 3/8" OD Comp. Straight Stop, 1/4 Turn w/ PEX SS Insert, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

5/8" OD Comp x 3/8" OD Comp. Straight Stop, 1/4 Turn w/ PEX SS Insert, Lead Free (Chrome)

SKU:
G2CR14PXX-C
Rating:
(0)
Q&A:
(0)
5/8" OD Comp x 3/8" OD Comp. Straight Stop, 1/4 Turn w/ PEX SS Insert, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
G2CR14PXX-C has been discontinued
Discontinued October 22, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Material
Brass

Description

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stops.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% Leak tested
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Specs

Material:

Brass

Finish:

Chrome

Inlet Size:

5/8"

Outlet Size:

3/8"

Size:

5/8" x 3/8"

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Valve Type:

Straight

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm