Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp x 1/2" OD Comp. Angle Stop, 1/4 Turn, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Comp x 1/2" OD Comp. Angle Stop, 1/4 Turn, Lead Free (Rough Brass)

SKU:
G2CR39X-R
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp x 1/2" OD Comp. Angle Stop, 1/4 Turn, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
G2CR39X-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stops.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% Leak tested
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Image represents chrome model, this product has a rough brass finish however.

Specs

Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

OD Compression

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm