Apply to be a TradeMaster!
Main product image of 3/4" FHT x 3/4" MIP Female Hose Adaptor
Magnifying glass
Hover image to zoom

3/4" FHT x 3/4" MIP Female Hose Adaptor

SKU:
HU21-12-12X
Rating:
(0)
Q&A:
(0)
3/4" FHT x 3/4" MIP Female Hose Adaptor
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 11 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

This is a 3/4" FHT x 3/4" MIP Female Hose Adaptor manufactured by Brasscraft

Specs

–
Lead Free:

Yes

Application:

Plumbing

Size:

3/4" x 3/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy