Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop (Rough Brass)

SKU:
KTCR1901DVSX-R
Rating:
(2)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop (Rough Brass)
Magnifying glass
Hover image to zoom
$42.11 each
In Stock
In Stock
Get 25 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
Unlike a standard dual outlet stop, BrassCraft's dual outlet, dual shut-off 1/4 turn ball stop allows you to turn off the water to one source while working on another. For instance, you can still run hot water out of your faucet and turn off the water to your instant hot water dispenser. This means you don't have to install two separate stops. This added convenience is ideal for:
  • Dishwashers
  • Ice Makers
  • Water Filters
  • Instant Hot Water Dispensers

Note: Image may not be actual representation of item.

Specs

–
Outlet Size:

3/8"

Material:

Brass

Finish:

Rough Brass

Outlet Type:

OD Compression

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 3/8"

Inlet Size:

1/2"

Valve Type:

Shut-Off

Type:

1/4 Turn

Body Pattern:

Straight

Inlet Type:

Nominal Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed.

Quarter-turn, inline, double valve was not available at local hardware stores. Shipment from SupplyHouse was fast and accurate. Works great and soooo much better than the multi-turn junk that was previously installed.
bch
CO Springs
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

The valve I ordered was cheaper than I could find it any other location, they actually had it in stock it wasn't a back order, and they were able to get it to me in a couple days which is always nice when you're using it to replace a leaky shut off. I kind of thought it might be a sc@m just because it was quite a bit cheaper and shipping was pretty fast compared to the other sites. Definitely happy with my experience, the site is bookmarked as I go through and start fixing and replacing the plumbing throughout my house this will be the site I use.
Seth
Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy