Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass)

SKU:
KTCR1901X-R1
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$29.09 each
In Stock
In Stock
Get 2 Tomorrow, Jul 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

BrassCraft 1/2" Nom Compression x 3/8" OD Compression x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass) controls water flow to household plumbing fixtures. The dual outlet allows two independent supply lines to be attached to a single valve. Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply. Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply. With a 90° turn of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.
  • Compatible with copper and PEX (PEX installations require a stainless steel tube insert)
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups even after long periods without use
  • Machined body provides strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Rough brass
  • Temperature rating: 40° to 180°F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1

Specs

Outlet Size:

3/8"

Finish:

Rough Brass

Outlet Type:

OD Compression

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 3/8"

Inlet Size:

1/2"

Valve Type:

Dual Outlet

Type:

1/4 Turn

Inlet Type:

Nominal Compression

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy