Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp x 3/8" OD Comp Faucet Supply Kit w/ 1/4 Turn Angle Ball Stop (16" Length)
Magnifying glass
Hover image to zoom

1/2" Nom Comp x 3/8" OD Comp Faucet Supply Kit w/ 1/4 Turn Angle Ball Stop (16" Length)

SKU:
KTCR19B16AXC
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp x 3/8" OD Comp Faucet Supply Kit w/ 1/4 Turn Angle Ball Stop (16" Length)
Magnifying glass
Hover image to zoom
$28.10 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
  • Kit includes: (1) 1/2 in. nominal compression x 3/8 in. O.D. compression 1/4 turn angle ball valve, (1) 3/8 in. O.D. compression x 1/2 in. FIP x 16 in. braided connector and (1) shallow escutcheon
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Brass ball ensures smooth operation without freeze-ups even after long periods without use
  • Braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters
  • Tough PVC inner hose resists attack by chlorine, chloramines and other corrosive elements
  • External corrosion resistance to common household, tile and glass cleaners
  • Precise 8-sided crimp ensures reliable nut-to-hose connections
  • Use to hookup cold or hot water supply
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 140° F; intermittent to 180° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Connection Type:

Nominal Compression x OD Compression

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Valve Type:

Angle

Length (Inches):

16"

Material:

Chrome Plated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy