Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression x 1/2" OD Compression 1/4-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression x 1/2" OD Compression 1/4-Turn Angle Stop Valve, Lead Free (Chrome)

SKU:
KTSCR39X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression x 1/2" OD Compression 1/4-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
KTSCR39X-C has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 1/2" OD Compression 1/4-Turn Angle Stop Valve, Lead Free (Chrome)

Note: Image may not be actual representation of item.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Outlet Size:

1/2"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Includes:

Loose Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm