Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Toilet Angle Ball Stop Valve with 12" Riser, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Toilet Angle Ball Stop Valve with 12" Riser, Lead Free (Chrome)

SKU:
KTSCS401DLX-C
Rating:
(0)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Toilet Angle Ball Stop Valve with 12" Riser, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
KTSCS401DLX-C has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Toilet Angle Ball Stop Valve with 12" Riser (Chrome Plated)

For use with water in accessible locations only

Design Features:
  • Everything you need. These kits combine our premium KT 1/4-Turn BrassCraft supply stop, copper riser, extension tube, and escutcheon for an easy-to-install connection

Copper Riser Provides:
  • One-piece construction
  • Cut-to-length for a clean, professional installation

KT 1/4-Turn Ball Stop provides:
  • Machined one-piece brass body provides strength, durability, and longlasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze-ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Blow-out-proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • 100% Leak tested
  • No Lead

Note: Image may not be actual representation of item.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Includes:

Loose Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm