Apply to be a TradeMaster!
Main product image of 1/2" Nom. Sweat x 3/8" OD Comp 1/4-Turn Faucet Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom. Sweat x 3/8" OD Comp 1/4-Turn Faucet Angle Ball Stop Valve, Lead Free (Chrome)

SKU:
KTSCS40BX-C
Rating:
(0)
Q&A:
(0)
1/2" Nom. Sweat x 3/8" OD Comp 1/4-Turn Faucet Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$65.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Faucet Angle Ball Stop Valve with 5" Sweat Extension Tube (Chrome Plated)

For use with water in accessible locations only

Design Features:
  • Machined one-piece brass body provides strength, durability, and longlasting performance
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • 100% Leak tested
  • No Lead

Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Includes:

Loose Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy