Apply to be a TradeMaster!
Main product image of 5-1/8" Mixet Chrome Diverter Tub Spout (for 1/2" and 3/4" Iron Pipe)
Magnifying glass
Hover image to zoom

5-1/8" Mixet Chrome Diverter Tub Spout (for 1/2" and 3/4" Iron Pipe)

Brand:
Brasscraft
SKU:
MXT02
Rating:
(0)
Q&A:
(0)
5-1/8" Mixet Chrome Diverter Tub Spout (for 1/2" and 3/4" Iron Pipe)
Magnifying glass
Hover image to zoom
$28.02 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Mixet
Product Highlight: Material
Zinc
Product Highlight: Size
5-1/8"

Description

–
  • Mixet Diverter Tub Spouts
  • Fits 1/2" and 3/4" Iron Pipe
  • 5-1/8" Length
  • Finish: Chrome
  • Material: Zinc
  • Positive Action Shut-Off Feature

Specs

–
Finish:

Chrome

Used With:

Mixet

Type:

Diverter Spout

Material:

Zinc

Size:

5-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy