Apply to be a TradeMaster!
Main product image of Mixet Single Lever Temperature & Volume Control Handle for Tub/Shower (Clear)
Magnifying glass
Hover image to zoom

Mixet Single Lever Temperature & Volume Control Handle for Tub/Shower (Clear)

Brand:
Brasscraft
SKU:
MXT10
Rating:
(1)
Q&A:
(0)
Mixet Single Lever Temperature & Volume Control Handle for Tub/Shower (Clear)
Magnifying glass
Hover image to zoom
$13.75 each
BOX UP & SAVE 3%
$40.02 box of 3
$13.34 each
In Stock
In Stock
Get 3 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Mixet
Product Highlight: Finish
Clear
Product Highlight: Material
Acrylic
Product Highlight: Length (Inches)
3-3/4" Length
Product Highlight: Height (Inches)
1.625" Height

Description

–
  • Temperature & Volume Control
  • Finish: Clear
  • Material: Acrylic

Specs

–
Used With:

Mixet

Finish:

Clear

Material:

Acrylic

Length (Inches):

3-3/4"

Height (Inches):

1.625"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

It works perfectly, so much better than the old one. Thanks for carrying these odd ball parts
queenvillan
Sunnyvale, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy