| Size: | 1/4" x 1/8" |
|---|---|
| Inlet Size: | 1/4" |
| Outlet Size: | 1/8" |
| Inlet Type: | OD Compression |
| Outlet Type: | Male Threaded |
| Body Pattern: | Angle |
| Finish: | Rough Brass |
Hello, thanks for writing in. This has a temperature rating of -65° to 250° F; water applications: 40° to 140° F with a 150 PSI max pressure rating. It is not rated in GPM.