Apply to be a TradeMaster!
Main product image of 5/16" OD Compression x 1/8" MIP Angle Needle Valve (Rough Brass)
Magnifying glass
Hover image to zoom

5/16" OD Compression x 1/8" MIP Angle Needle Valve (Rough Brass)

SKU:
NV104-5-2X
Rating:
(0)
Q&A:
(0)
5/16" OD Compression x 1/8" MIP Angle Needle Valve (Rough Brass)
Magnifying glass
Hover image to zoom
$9.19 each
BOX UP & SAVE 13%
$199.00 box of 25
$7.96 each
In Stock
In Stock
Get 2 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 1/8"
Product Highlight: Outlet Size
1/8"
Product Highlight: Inlet Size
5/16"
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Body Pattern
Angle

Description

–
5/16 Inch OD Compression x 1/8 Inch MIP Angle Needle Valve (Rough Brass)

Specs

–
Size:

5/16" x 1/8"

Outlet Size:

1/8"

Inlet Size:

5/16"

Inlet Type:

OD Compression

Outlet Type:

Male Threaded

Body Pattern:

Angle

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy