Apply to be a TradeMaster!
Main product image of 1/2" FIP x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)

SKU:
O3301X-C
Rating:
(0)
Q&A:
(1)
1/2" FIP x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)
Magnifying glass
Hover image to zoom
O3301X-C has been discontinued
Discontinued October 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16", 1/2"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Outlet Size:

7/16"

1/2"

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 7/16" (1/2")

Inlet Size:

1/2"

Inlet Type:

FIP

Type:

Multi-Turn

Outlet Type:

Slip-Joint

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you connect a flexible faucet supply hose directly to a “7/16inch & 1/2inch slip joint” outlet? What would the supply hose specification be? (For example, you connect a “1/2inch OD Compression” ended supply hose to a “1/2inch Tube OD” stop valve outlet, and you connect a “1/2inch FIP” ended supply hose to a 1/2inch straight or tapered male iron pipe thread. In both cases you depend on the cone washer and nut that are integral to the supply hose)

Asked by Dougster 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no you can not.

Was this review helpful to you?