Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Rough Brass)

SKU:
O3341X-R
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Rough Brass)
Magnifying glass
Hover image to zoom
O3341X-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2", 7/16"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Rough Brass)

Image may not represent actual product.

Specs

–
Outlet Size:

1/2"

7/16"

Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 7/16" (1/2")

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Outlet Type:

Slip-Joint

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm