Apply to be a TradeMaster!
Main product image of 1/2" Nom x 3/8" OD Compression Faucet Supply Kit - Angle Stop, 20" Length (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom x 3/8" OD Compression Faucet Supply Kit - Angle Stop, 20" Length (Chrome)

SKU:
OCR1920CX-C
Rating:
(0)
Q&A:
(0)
1/2" Nom x 3/8" OD Compression Faucet Supply Kit - Angle Stop, 20" Length (Chrome)
Magnifying glass
Hover image to zoom
OCR1920CX-C has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Specs

–
Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Connection Type:

Nominal Compression x OD Compression

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Valve Type:

Angle

Material:

Chrome Plated Brass

Length (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm