Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression x 3/8" OD Compression Multi-Turn Angle Stop Valve with Tube Insert, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression x 3/8" OD Compression Multi-Turn Angle Stop Valve with Tube Insert, Lead Free (Rough Brass)

SKU:
OCR19PXX-R
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression x 3/8" OD Compression Multi-Turn Angle Stop Valve with Tube Insert, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
OCR19PXX-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

1/2" Nom Compression x 3/8" OD Compression Multi-Turn Angle Stop Valve with Tube Insert, Lead Free (Rough Brass)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Image may not be actual representation of item.

Specs

Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Includes:

Tube Insert

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm