Apply to be a TradeMaster!
Main product image of 3/8" Nominal Compression (1/2" OD)  x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" Nominal Compression (1/2" OD) x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)

SKU:
OCR1BX-C
Rating:
(0)
Q&A:
(0)
3/8" Nominal Compression (1/2" OD)  x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
OCR1BX-C has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

3/8" Nominal Compression x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Specs

Material:

Brass

Finish:

Chrome Plated

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm