Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression x 7/16" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression x 7/16" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)

SKU:
OCR29X-R
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression x 7/16" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
OCR29X-R has been discontinued
Discontinued December 18, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16"
Product Highlight: Size
1/2" x 7/16"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 7/16" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Note: Image may not be actual representation of item.

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 7/16"

Outlet Size:

7/16"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm