Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Stops
1/2" Nom Compression x 3/8" OD Flare Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Brand:
Brasscraft
SKU:
OFCR19X-C
Rating:
(0)
Q&A:
(0)
Hover image to zoom
OFCR19X-C has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.
Product Highlights
–
Nominal Compression
OD Flare
1/2"
3/8"
1/2" x 3/8"
Brass
Description
–
1/2" Nom Compression x 3/8" OD Flare Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Note:
Image may not be actual representation of item.
Specs
–
Finish:
Chrome
Material:
Brass
Product Type:
Supply Stop
Size:
1/2" x 3/8"
Inlet Size:
1/2"
Outlet Size:
3/8"
Inlet Type:
Nominal Compression
Type:
Multi-Turn
Outlet Type:
OD Flare
Body Pattern:
Angle
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video