Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression Faucet Supply Kit - Angle Stop, 15" Length (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression Faucet Supply Kit - Angle Stop, 15" Length (Chrome)

SKU:
OR1715AX-C
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression Faucet Supply Kit - Angle Stop, 15" Length (Chrome)
Magnifying glass
Hover image to zoom
$71.57 each
Backorder
Backorder
Get it Wed, Sep 2 - Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Specs

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Connection Type:

FNPT x OD Compression

Inlet Type:

FNPT

Outlet Type:

OD Compression

Valve Type:

Angle

Length (Inches):

15"

Material:

Chrome Plated Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy