Apply to be a TradeMaster!
Main product image of 1/2" Nominal & 1/4" Nominal (5/8" OD & 3/8" OD Tube) Combination Removal Tool
Magnifying glass
Hover image to zoom

1/2" Nominal & 1/4" Nominal (5/8" OD & 3/8" OD Tube) Combination Removal Tool

SKU:
PCT-10-6
Rating:
(0)
Q&A:
(0)
1/2" Nominal & 1/4" Nominal (5/8" OD & 3/8" OD Tube) Combination Removal Tool
Magnifying glass
Hover image to zoom
$1.66 each
BOX UP & SAVE 6%
$15.60 box of 10
$1.56 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2"
Product Highlight: Material
Plastic

Description

–
1/2" Nominal & 1/4" Nominal (5/8" OD & 3/8" OD Tube) Combination Removal Tool

Used to remove BrassCraft Push Connect G2PS and G2QPS series water stops.

Design Features:
  • Convenient
  • Key ring loop
  • 2 sizes in one tool

Specs

–
Product Type:

Removal Tool

Size:

1/4"

1/2"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy