Apply to be a TradeMaster!
Main product image of 1/2" Nominal CPVC x 1/2" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nominal CPVC x 1/2" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)

SKU:
PR39X-C
Rating:
(0)
Q&A:
(0)
1/2" Nominal CPVC x 1/2" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom
PR39X-C has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Nominal CPVC x 1/2" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stops

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • No Lead

Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Inlet Size:

1/2"

Inlet Type:

Nominal CPVC

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm