Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Comp Faucet Supply Kit - Angle Stop w/ Sweat Riser, 12" Length (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp Faucet Supply Kit - Angle Stop w/ Sweat Riser, 12" Length (Rough Brass)

SKU:
R1912KAX-R
Rating:
(0)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp Faucet Supply Kit - Angle Stop w/ Sweat Riser, 12" Length (Rough Brass)
Magnifying glass
Hover image to zoom
R1912KAX-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Rough Brass

Specs

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Connection Type:

Nominal Sweat x OD Compression

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Valve Type:

Angle

Material:

Rough Brass

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm