Apply to be a TradeMaster!
Main product image of 3/8" Nominal Sweat x 3/8" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom

3/8" Nominal Sweat x 3/8" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)

SKU:
R1BX-C
Rating:
(0)
Q&A:
(0)
3/8" Nominal Sweat x 3/8" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom
R1BX-C has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
3/8" Nominal Sweat x 3/8" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)

For use with water in accessible locations only. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • No Lead

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Type:

Multi-Turn

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm