Apply to be a TradeMaster!
Main product image of 1/2" FIP x 7/16" OD Compression x 1/4" OD Compression Dual Outlet Supply Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 7/16" OD Compression x 1/4" OD Compression Dual Outlet Supply Stop Valve, Lead Free (Rough Brass)

SKU:
R2700RX-R1
Rating:
(0)
Q&A:
(0)
1/2" FIP x 7/16" OD Compression x 1/4" OD Compression Dual Outlet Supply Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
R2700RX-R1 has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16" x 1/4"
Product Highlight: Size
1/2" x 7/16" x 1/4"
Product Highlight: Material
Brass

Description

1/2" FIP x 1/2" OD Compression x 1/4" OD Compression Dual Outlet Supply Stop Valve (Rough Brass)

Specs

Material:

Brass

Finish:

Rough Brass

Outlet Type:

OD Compression

Product Type:

Supply Stop

Size:

1/2" x 7/16" x 1/4"

Inlet Size:

1/2"

Outlet Size:

7/16" x 1/4"

Valve Type:

Dual Outlet

Inlet Type:

FIP

Type:

Multi-Turn

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm