Shop Resideo Sale
Main product image of 1/2" Nominal Sweat x 1/2" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 1/2" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)

SKU:
R34X-C
Rating:
(0)
Q&A:
(0)
1/2" Nominal Sweat x 1/2" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom
R34X-C has been discontinued
Discontinued May 11, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Nominal Sweat x 1/2" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stops

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • 100% Compliant product available

Note: Image may not be actual representation of item.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Inlet Size:

1/2"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm