| Outlet Size: | 1/2" 1/4" 1/2" x 1/4" |
|---|---|
| Outlet Type: | OD Compression |
| Material: | Brass |
| Finish: | Rough Brass |
| Size: | 1/2" x 1/2" x 1/4" |
| Product Type: | Supply Stop |
| Inlet Size: | 1/2" |
| Inlet Type: | FIP |
| Valve Type: | Dual Outlet |
| Type: | 1/4 Turn Multi-Turn |
| Body Pattern: | Angle |