Apply to be a TradeMaster!
Main product image of 5/8" Handle Adaptor for Crane and Kel-Win Faucets (2-Pack)
Magnifying glass
Hover image to zoom

5/8" Handle Adaptor for Crane and Kel-Win Faucets (2-Pack)

SKU:
SH0010
Rating:
(0)
Q&A:
(0)
5/8" Handle Adaptor for Crane and Kel-Win Faucets (2-Pack)
Magnifying glass
Hover image to zoom
SH0010 has been discontinued
Discontinued June 2, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
Crane, Kel-Win
Product Highlight: Size
5/8"
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

BrassCraft Handle Adaptors fit with BrassCraft’s Universal handles. Just select the adaptor you need based on your stem broach, then choose the handle style and size that suits your needs.
  • For Crane and Kel-Win Faucets
  • Finish: White
  • Material: Plastic

Specs

Used With:

Crane

Kel-Win

Size:

5/8"

Finish:

White

Material:

Plastic

Product Type:

Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm