Apply to be a TradeMaster!
Main product image of Crane Faucets Riviera Diverter Handle for Tub/Shower (Chrome)
Magnifying glass
Hover image to zoom

Crane Faucets Riviera Diverter Handle for Tub/Shower (Chrome)

SKU:
SH4320-B
Rating:
(0)
Q&A:
(0)
Crane Faucets Riviera Diverter Handle for Tub/Shower (Chrome)
Magnifying glass
Hover image to zoom
SH4320-B has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Crane
Product Highlight: Material
Zinc

Description

–
  • Riviera
  • Finish: Chrome
  • Material: Zinc

Specs

–
Finish:

Chrome

Used With:

Crane

Type:

Diverter

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm