Apply to be a TradeMaster!
Main product image of Mixet Single Lever Temperature Control Handle with Limit Stop for Tub/Shower (Chrome)
Magnifying glass
Hover image to zoom

Mixet Single Lever Temperature Control Handle with Limit Stop for Tub/Shower (Chrome)

SKU:
SHD7081
Rating:
(0)
Q&A:
(0)
Mixet Single Lever Temperature Control Handle with Limit Stop for Tub/Shower (Chrome)
Magnifying glass
Hover image to zoom
$29.56 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Mixet
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
4-15/16", 2-3/8" Length
Product Highlight: Height (Inches)
0.75" Height

Description

–
  • Temperature Control w/ Limit Stop
  • Finish: Chrome
  • Material: Plastic

Specs

–
Finish:

Chrome

Used With:

Mixet

Material:

Plastic

Length (Inches):

4-15/16"

2-3/8"

Height (Inches):

0.75"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy