Apply to be a TradeMaster!
Main product image of American Standard Colony Tub/Shower Rebuild Kit
Magnifying glass
Hover image to zoom

American Standard Colony Tub/Shower Rebuild Kit

SKU:
SK0013-B
Rating:
(0)
Q&A:
(0)
American Standard Colony Tub/Shower Rebuild Kit
Magnifying glass
Hover image to zoom
SK0013-B has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
American Standard

Description

–
  • Colony
  • For 3 Handle Faucets
  • Handle Finish: Chrome
  • Trim Finish: Chrome

NON-OEM
Part - STK No. - Description
  • 1 SH4004 B American Standard Cold Tub Handle, N/A* Handle Screws (Not Pictured)
  • 2 SH1500 American Standard Escutcheon
  • 3 N/A* American Standard Escutcheon Sleeve
  • 4 ST2735 American Standard Hot/Cold Tub Stem
  • 5 SC0831X American Standard Seat
  • 6 N/A* American Standard Diverter Tub Handle, SCB0461 Handle Screws (Not Pictured)
  • 7 ST4018 American Standard Diverter Tub Stem
  • 8 SH4003 B American Standard Hot Tub Handle, SCB0461 Handle Screws (Not Pictured)

Specs

–
Used With:

American Standard

Type:

Rebuild Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm