Apply to be a TradeMaster!
Main product image of Price Pfister Old Style Windsor Tub/Shower Rebuild Kit
Magnifying glass
Hover image to zoom

Price Pfister Old Style Windsor Tub/Shower Rebuild Kit

SKU:
SK0266
Rating:
(0)
Q&A:
(0)
Price Pfister Old Style Windsor Tub/Shower Rebuild Kit
Magnifying glass
Hover image to zoom
SK0266 has been discontinued
Discontinued April 6, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Price Pfister

Description

–
  • Old Style Windsor
  • For 2 Handle Faucets
  • Handle Finish: Clear Acrylic
  • Trim Finish: Chrome

NON-OEM
Part - STK No. - Description
  • 1 SH4995 Price Pfister Tub Handles (Pair), SHB0845 Hot Handle Cap, SHB0840 Cold Handle Cap, SCB0456 Handle Screw (Not Pictured)
  • 2 SH1325 Price Pfister Round Escutcheon
  • 3 SH1420 Escutcheon Sleeve
  • 4 ST5322 Price Pfister Hot/Cold Tub Stem
  • 5 SC0208 Cap Thread Gasket
  • 6 SC1312 Price Pfister Seat

Specs

–
Used With:

Price Pfister

Type:

Rebuild Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm