Shop Resideo Sale
Main product image of Delta Tub/Shower Cartridge for 1600 Series w/ Seats
Magnifying glass
Hover image to zoom

Delta Tub/Shower Cartridge for 1600 Series w/ Seats

SKU:
SLD1051
Rating:
(1)
Q&A:
(0)
Delta Tub/Shower Cartridge for 1600 Series w/ Seats
Magnifying glass
Hover image to zoom
$35.01 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
White, Black, Brass
Product Highlight: Material
Rubber, Plastic, Metal
Product Highlight: Length (Inches)
1-7/8" Length

Description

–
  • 1600 Series
  • Finish: Brass, Black, and White
  • Material: Plastic w/ Metal Stem and Rubber
  • Length: 1-7/8"
  • Includes (1) Cartridge and (2) New Style Seats

Specs

–
Used With:

Delta

Type:

Cartridge

Finish:

White

Black

Brass

Material:

Rubber

Plastic

Metal

Length (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good products

Every thing I have purchased through Supplyhouse.com has be
Bear
Gainesville Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy