Shop Resideo Sale
Main product image of Delta Tub/Shower Cartridge Assembly for Monitor 1500 & 1700 Series
Magnifying glass
Hover image to zoom

Delta Tub/Shower Cartridge Assembly for Monitor 1500 & 1700 Series

SKU:
SLD1058
Rating:
(1)
Q&A:
(0)
Delta Tub/Shower Cartridge Assembly for Monitor 1500 & 1700 Series
Magnifying glass
Hover image to zoom
$93.86 each
In Stock
In Stock
Get 1 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
White
Product Highlight: Material
Stainless Steel, Brass, Plastic, Rubber
Product Highlight: Length (Inches)
3-1/4" Length

Description

–
  • Monitor 1500 & 1700 Series Faucets
  • Finish: White
  • Material: Plastic, Rubber, Brass, and Stainless Steel
  • Length: 3-1/4"
  • Includes (2) New Style Springs, (2) New Style Seats, (1) Screw, (2) Quad Rings, (1) Quad Seal, (1) Temperature Dial Adaptor, and (1) Handle Adaptor
  • Includes Replacement Parts to Convert a RP16207 1500 Series Cartridge to a 1700 Series Cartridge
  • Accessory for: Delta

Specs

–
Used With:

Delta

Type:

Cartridge

Finish:

White

Material:

Stainless Steel

Brass

Plastic

Rubber

Length (Inches):

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes definitely would buy again

I appreciate that I know what I'm getting when I purchase from you guys
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy