Apply to be a TradeMaster!
Main product image of Mixet OEM Tub/Shower Stem for Non-Pressure Balance for Pre-1968 Stem
Magnifying glass
Hover image to zoom

Mixet OEM Tub/Shower Stem for Non-Pressure Balance for Pre-1968 Stem

SKU:
SLD1152-D
Rating:
(0)
Q&A:
(0)
Mixet OEM Tub/Shower Stem for Non-Pressure Balance for Pre-1968 Stem
Magnifying glass
Hover image to zoom
$56.77 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Mixet
Product Highlight: Length (Inches)
6-1/8" Length

Description

–
  • For Non-Pressure Balance for Pre 1968 Stem
  • Finish: Brass and Chrome
  • Material: Brass
  • Length: 6-1/8"
  • Includes (1) SWD0409 Retainer Nut and (1) Stem

Specs

–
Used With:

Mixet

Length (Inches):

6-1/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy