Apply to be a TradeMaster!
Main product image of Delta Tub/Shower Monitor Pressure Balance Cartridge
Magnifying glass
Hover image to zoom

Delta Tub/Shower Monitor Pressure Balance Cartridge

SKU:
SLD1325
Rating:
(0)
Q&A:
(0)
Delta Tub/Shower Monitor Pressure Balance Cartridge
Magnifying glass
Hover image to zoom
$63.55 each
In Stock
In Stock
Get 7 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
White, Blue
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
  • Monitor Pressure Balance 1300/1400 Series Faucets
  • Finish: Blue and White
  • Material: Plastic
  • Length: 4-1/8"
  • Accessory for: Delta

Specs

–
Used With:

Delta

Type:

Cartridge

Finish:

White

Blue

Material:

Plastic

Length (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy