Apply to be a TradeMaster!
Main product image of Delta Tub/Shower MultiChoice Universal Dual Function Cartridge w/ Adaptor
Magnifying glass
Hover image to zoom

Delta Tub/Shower MultiChoice Universal Dual Function Cartridge w/ Adaptor

SKU:
SLD1328
Rating:
(0)
Q&A:
(0)
Delta Tub/Shower MultiChoice Universal Dual Function Cartridge w/ Adaptor
Magnifying glass
Hover image to zoom
$81.05 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
Grey, White
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
3-3/4" Length

Description

–
  • MultiChoice® Universal Dual Function Volume and Pressure Balance Temperature Control 17 Series Cartridge with Adaptor
  • Finish: Grey and White
  • Material: Plastic
  • Length: 3-3/4"
  • Accessory for: Delta

Specs

–
Used With:

Delta

Type:

Cartridge

Finish:

Grey

White

Material:

Plastic

Length (Inches):

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy