Apply to be a TradeMaster!
Main product image of Delta Tub/Shower MultiChoice Universal Dual Function Cartridge
Magnifying glass
Hover image to zoom

Delta Tub/Shower MultiChoice Universal Dual Function Cartridge

SKU:
SLD1329
Rating:
(0)
Q&A:
(0)
Delta Tub/Shower MultiChoice Universal Dual Function Cartridge
Magnifying glass
Hover image to zoom
$261.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
Black, Brass
Product Highlight: Material
Plastic, Brass
Product Highlight: Length (Inches)
5-3/4" Length

Description

–
  • MultiChoice® Universal Dual Function Volume and Thermostatic 17/18T Series Cartridge
  • Finish: Brass and Black
  • Material: Brass and Plastic
  • Length: 5-3/4"
  • Accessory for: Delta

Specs

–
Used With:

Delta

Type:

Cartridge

Finish:

Black

Brass

Material:

Plastic

Brass

Length (Inches):

5-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy