Apply to be a TradeMaster!
Main product image of Mixet for Non-Pressure Balance Faucets Tub/Shower Cartridge, SLD1351
Magnifying glass
Hover image to zoom

Mixet for Non-Pressure Balance Faucets Tub/Shower Cartridge, SLD1351

SKU:
SLD1351
Rating:
(0)
Q&A:
(0)
Mixet for Non-Pressure Balance Faucets Tub/Shower Cartridge, SLD1351
Magnifying glass
Hover image to zoom
$58.99 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Mixet
Product Highlight: Finish
Brass, Chrome Plated, White
Product Highlight: Material
Brass, Plastic

Description

–
  • For Non-Pressure Balance Faucets
  • Finish: Brass, Chrome, and White
  • Material: Brass and Plastic
  • Length: 4-1/2" Stem
  • Includes (1) Stem, (1) Chrome Retainer Nut, and (2) Spring Checks
  • Accessory for: Mixet

Specs

–
Used With:

Mixet

Type:

Cartridge

Finish:

Brass

Chrome Plated

White

Material:

Brass

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy