Apply to be a TradeMaster!
Main product image of Central Brass Tub/Shower Stem (Hot/Cold, Compression)
Magnifying glass
Hover image to zoom

Central Brass Tub/Shower Stem (Hot/Cold, Compression)

SKU:
ST4010-B
Rating:
(0)
Q&A:
(0)
Central Brass Tub/Shower Stem (Hot/Cold, Compression)
Magnifying glass
Hover image to zoom
ST4010-B has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Central Brass
Product Highlight: Length (Inches)
5-3/8" Length
Product Highlight: Length
11

Description

–
  • Compression Stem
  • Finish: Brass
  • Material: Brass
  • Length 11 (5-3/8")

Specs

–
Used With:

Central Brass

Type:

Hot/Cold

Length (Inches):

5-3/8"

Length:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm