Apply to be a TradeMaster!
Main product image of 3/4" Push Connect x 3/4" FIP Procoat Stainless Steel Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom

3/4" Push Connect x 3/4" FIP Procoat Stainless Steel Water Heater Connector (12" Length)

SKU:
SWBOPS12
Rating:
(0)
Q&A:
(0)
3/4" Push Connect x 3/4" FIP Procoat Stainless Steel Water Heater Connector (12" Length)
Magnifying glass
Hover image to zoom
$13.47 each
In Stock
In Stock
Get 14 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
12"
Product Highlight: Connection Type
Push-Fit x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Warranty
1 Year Warranty

Description

–
BrassCraft ProCoat® 3/4 in. Push Connect inlet x 3/4 in. Female Iron Pipe outlet stainless steel connectors. Used to connect the water supply to your water heater, this connector features proprietary push connect technology on the connection to the water piping system and is quick and easy to install. Compatible with copper, CPVC and PEX, no transition fitting is necessary to install. BrassCraft’s patented integrated dielectric sleeve isolates dissimilar metals within the waterway, where galvanic and electrolytic corrosion have their greatest potential. This separation provides complete protection against galvanic corrosion that can deteriorate the connector and cause leaks. In addition, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs.

Design Features:
  • Coated stainless steel tube
  • 3/4 in. Push Connect x 3/4 in. FIP
  • Compatible with Copper, PEX and CPVC
  • Corrugated stainless steel delivers superior flexibility without kinking or flattening
  • Full flow, maximum performance with a 3/4" in. internal diameter
  • Exclusive ProCoat® clear coat, provides superior corrosion resistance to deterioration from harsh chemicals, UV rays and salt
  • Integrated dielectric sleeve isolates dissimilar metals within the waterway to help protect the connector from internal corrosion
  • Requires less torque to seal with a pliable nitrile rubber washer, especially on rough nipple surfaces
  • Engineered and tested for harsh water conditions
  • Indoor
  • Temperature rating: 40° to 180° F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • CSA and IAPMO certified

Specs

–
Length:

12"

Connection Type:

Push-Fit x FIP

Size:

3/4"

Type:

Corrugated

Material:

Stainless Steel

Insertion Depth:

1-1/8"

Length (Inches):

12"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy