Apply to be a TradeMaster!
Main product image of Chrome Escutcheon (6-3/4" OD) for Delta 600/1600 Series, SWD0221
Magnifying glass
Hover image to zoom

Chrome Escutcheon (6-3/4" OD) for Delta 600/1600 Series, SWD0221

SKU:
SWD0221
Rating:
(0)
Q&A:
(0)
Chrome Escutcheon (6-3/4" OD) for Delta 600/1600 Series, SWD0221
Magnifying glass
Hover image to zoom
$36.81 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
6-3/4" OD
Product Highlight: Material
Brass
Product Highlight: Used With
Delta

Description

–
  • Delta Escutcheon
  • For Single Handle Faucets
  • 600/1600 Series
  • 6-3/4"OD
  • Finish: Chrome
  • Material: Brass
  • Available in SKD0095 D

Specs

–
Finish:

Chrome

Outside Diameter:

6-3/4"

Material:

Brass

Used With:

Delta

Application:

Plumbing

Product Type:

Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy